Nitoms 1/2 Year Notebook

Sebelum PPN:
Rp279.900
Spesifikasi
ColorBlack
Cover MaterialPaper, cloth cover;
Height (mm)182
Number of Sheets96
Paper SizeB6
Spine Width (mm)8
TextPaper
Width (mm)128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can be used for a wide range of purposes for six months.
- This is a simple notebook that includes only the bare minimum elements: numbers to represent the time, the date and day of the week, and a grid.
- Because it uses thin paper, it is thin and easy to carry without being bulky.
- Since you can freely set the day of the week and date, you can start using it year-round, not just in January.
- It can be used as a diary, a schedule book, or a sketchbook, accommodating the diverse needs of its user over the course of six months.
Use
For managing project schedules and layouts, etc.For jotting down ideas, for recording interviews.

Ulasan Produk

Tidak ada ulasan