OVO Online UPS LCD Indicator

Sebelum PPN:
Rp14.999.900 - Rp18.999.900
Spesifikasi
Power Factor≥ 0.99 at 100% Load

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1 to 12A adjustable charging current
- The output power factor can reach 1.0
- Output voltage 208V 220V 230V 240V are adjustable
- Pure sine wave output, online zero conversion time
- Wide input frequency range, adjustable from 40-70HZ
- With output short-circuit protection and overload protection
- The new topology is better for noise and surge protection
- Using LCD display screen, status parameters are clear at a glance
- RS232 communication interface is applied
- Double-sided circuit board design for higher safety and reliability
- The screen can set various of common technical parameters
- It can be equipped with power monitoring software to enable UPS network and remote monitoring

Ulasan Produk

Tidak ada ulasan