Permatex Non Drying Prussian

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlue
Size (ml)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permatex Prussian Blue is a non-drying blue, oily paste type pigment designed to identify points of interference and high spots on precision parts to be fitted. It speeds tracing and precision fittings of close tolerance assemblies. Makes improper fitting high spots immediately visible as bright blue streaks.

TYPICAL APPLICATIONS
- Bearings
- Valves
- Gears
- Other close tolerance or machined assemblies
Use
- Simple to apply
- Improper fitting spots immediately visible
- Non drying
- Easy clean-up

Ulasan Produk

Tidak ada ulasan