ROCK PAINT Cat Tembok Interior & Exterior Super Vinyrock Paint Acrylic Series

Sebelum PPN:
Rp569.900 - Rp2.699.900
Spesifikasi
Coating Amount (kg/m²)0.11 to 0.13/1 coat
Color MatchJPMA Color card & other card
DilutionClean Water
Dilution Ratio (%)10 to 20
Drying Time Hard Dry (hour)2
Gloss LevelMatt-type
Number of Coats2 to 3
Recoating Interval (hour)2
Specific Gravity1.50±0.03
ToolsBrush, Roller
Touch Dry (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Vinyrock is an acrylic waterbase paint which evironmentally friendly, high quality, and developed from a mixture of a technology of paint production that applied in Japan for many years and an environmentally friendly technology. This paint can be applied to various of media such as concrete, mortar and wood. Furthermore, due to follow Japanese standard, this odorless paint can be applied for exterior & interior wall without disrupt activity.
Feature
-Excellent Weather ability
-Excellent Hiding Power
-Anti Algae & Fungus
-Alkali Resistance
-Low Odor
-Lead Chrome Free
Use
Exterior/Interior

Ulasan Produk

Tidak ada ulasan

Halaman Terkait