ROCK PAINT Cat Texture Interior & Eksterior Stone Tex Paint Silicone Series

Sebelum PPN:
Rp1.199.900 - Rp4.399.900
Spesifikasi
Application ToolsTrowel, Spray
Coating Amount (kg/m²)1.5 to 3/1 coat
DilutionClean Water
Dilution Percentage (%)0 to 5
Drying Time Hard Dry (hour)8
Number of Coats1 to 2
Recoating Interval (hour)24
Touch Dry Time (hour)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stone Tex use gravel with various size and color to increase beauty of design which show new design of stone pattern which not available in Indonesia that replace stone. The paint can provide various appearance with same color depend on painting method and spray quantity of stone. The product design not only follow Japanese standard quality, but also anti algae and fungus. Forthermore, the paint follow Japanese standard which have odorless performance that not disrupt activity inside room.
Feature
-Anti Algae and Fungus
-Various Stone Art of Only One Texture
-Alkali Resistance
-Low Odor
-Lead Chrome Free
Use
Exterior/Interior

Ulasan Produk

Tidak ada ulasan