ROCK PAINT Cat Dasar Besi & Kayu Rock Rust Proof Primer Paint Silicone Series

Sebelum PPN:
Rp3.899.900
Spesifikasi
Coating Amount (kg/m²)0.12 to 0.14/1 coat
Coating Interval4 hours to 7 days
DilutionPaint Thinner
Dilution Ratio (%)0 to 15
Drying Time Hard Dry (hour)2
Number of Coats1
Size (kg)16
Specific Gravity1.32±0.3
ToolsBrush, Roller, Spray
Touch Dry (minute)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rock Rust Proof Primer is one component paint with no use of hardener, but can perform good adhesion and prevent rust like two conmpnent type for protection from corrosion. This product developed from 1K Yumerock, a silicone base high durable paint. Furthermore, Rock Crystal Clear UV Cut as finish coat to 1K Yumerock can provide more performance.
Feature
-High Rust Prevention
-High Adhesive
-Metal And Galvanized
-Great Workability
-Excellent Hiding Power
-Lead Chrome Free
Kegunaan
Exterior dan Interior untuk Steel,Aluminium,Stainless,Garvanized steel

Ulasan Produk

Tidak ada ulasan