ROCK PAINT Cat Tembok Interior & Eksterior Hyper Vinyrock Shield Paint Silicone Series

Sebelum PPN:
Rp949.900 - Rp4.699.900
Spesifikasi
Coating Amount (kg/m²)0.11 to 0.13/1 coat
Color MatchJPMA Color card & other card
DilutionClean Water
Dilution Ratio (%)10 to 20
Drying Time Hard Dry (hour)2
Gloss LevelSemi-gloss / Full-gloss
Number of Coats2 to 3
Recoating Interval (hour)2
Specific Gravity1.15±0.03
ToolsBrush, Roller
Touch Dry (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hyper Vinyrock Shield and Hyper Vinyrock Shield Gloss are silicone water base paints which environmentally friendly and have high durability. This paints developed from a mixture of paint technology and environmentally friendly technology which applied in Japan for many years. These products can be painted to concrete, mortar, and wood. Furthermore, due to follow Japanese standard regulation, these odorless paints can be applied for exterior and interior wall without disrupting activity.
Feature
-Anti Algae and Fungus
-Excellent Wash ability
-Excellent Weather ability
-Excellent Hiding Power
-Low Odor
-Lead Chrome Free
Use
Exterior/Interior

Ulasan Produk

Tidak ada ulasan