TKX Wonder Sharp GC Φ100 for stone and glass

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its high flexibility allows it to handle both curved and flat surfaces, resulting in a superior finish and high durability, leading to improved work efficiency and cost reduction. Its lightweight design also enhances safety, reducing the burden on workers.
Suitable for deburring, chamfering, and surface grinding of castings, glass, stone, etc. Hard grinding work. Abrasive material: GC. Operating peripheral speed: 4,305 mm/min
*1 Correct installation: The plastic pad should be on the grinder side and installed without eccentricity. 2 Correct usage angle: Maintain an angle of 20° to 30° for surface grinding, and apply at a right angle for cutting. 3 Safe operation: Perform a test run for at least 3 minutes when changing the grinding wheel, and at least 6 minutes before starting work.
Warning
*1 Correct installation: The plastic pad should be on the grinder side and installed without eccentricity. 2 Correct usage angle: Maintain an angle of 20° to 30° for surface grinding, and apply at a right angle for cutting. 3 Safe operation: Perform a test run for at least 3 minutes when changing the grinding wheel, and at least 6 minutes before starting work.
Use
Suitable for deburring, chamfering, and surface grinding of castings, glass, stone, etc. Hard grinding work. Abrasive material: GC. Operating peripheral speed: 4,305 mm/min

Ulasan Produk

Tidak ada ulasan