Cool Tech MirrorXponge (Mirror Sponge) Manual Polishing Sheet, Half Size
#Grup produk P117930779
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
<Features of Mirror Sponge> No need for buffs or compound paste! An industry first! Mirror polishing with just water! What is MirrorXponge? A new type of polishing tool developed exclusively by Cool Tech. Mirror polishing that could not be achieved with conventional fixed abrasive polishing tools (such as sandpaper and whetstones) can be achieved with just water, without free abrasives such as buffs, compounds, or pastes. Special technology makes it less likely to clog, contributing to improved productivity such as automating polishing processes in industrial applications. 1. Not only can it be polished to a mirror surface with just water, it can also remove rust and dirt. No residue is left on the material after polishing, and there is no odor peculiar to abrasives. It has no effect on the human body. 2. Improved productivity by reducing labor hours High-performance polishing ability significantly reduces polishing time. It is less likely to clog, which can be expected to improve processes. It is less likely to get dirty, so preparation and cleanup time can also be reduced. 3. Removes rust and dirt Generally, removing rust and dirt often scratches the base, but the mirror sponge does not damage the material and increases the gloss of the base while removing rust and dirt.
*Please keep the package while using the product and be sure to follow the instructions in this manual.
*When first using, please check in an inconspicuous area to make sure it does not cause any scratches.
* Rubbing too hard may result in deep scratches.
*Do not use on any other materials, painted surfaces, or coated surfaces. If used when the product contains little moisture (dry state), it may become hot. Adjust the usage time and avoid touching the polishing area during or immediately after use. There is a risk of injury.
*If the product is used with dirt or other foreign matter on it, it may damage the target material. After use, do not place it on the floor, but allow it to dry before returning it to the package.
*Do not place near fire or heat source.
*Please keep out of reach of small children.
*When disposing of the product, please follow the method specified by your local government.
*Please keep the package while using the product and be sure to follow the instructions in this manual.
*When first using, please check in an inconspicuous area to make sure it does not cause any scratches.
* Rubbing too hard may result in deep scratches.
*Do not use on any other materials, painted surfaces, or coated surfaces. If used when the product contains little moisture (dry state), it may become hot. Adjust the usage time and avoid touching the polishing area during or immediately after use. There is a risk of injury.
*If the product is used with dirt or other foreign matter on it, it may damage the target material. After use, do not place it on the floor, but allow it to dry before returning it to the package.
*Do not place near fire or heat source.
*Please keep out of reach of small children.
*When disposing of the product, please follow the method specified by your local government.
Warning
*Please keep the package while using the product and be sure to follow the instructions in this manual.*When first using, please check in an inconspicuous area to make sure it does not cause any scratches.
* Rubbing too hard may result in deep scratches.
*Do not use on any other materials, painted surfaces, or coated surfaces. If used when the product contains little moisture (dry state), it may become hot. Adjust the usage time and avoid touching the polishing area during or immediately after use. There is a risk of injury.
*If the product is used with dirt or other foreign matter on it, it may damage the target material. After use, do not place it on the floor, but allow it to dry before returning it to the package.
*Do not place near fire or heat source.
*Please keep out of reach of small children.
*When disposing of the product, please follow the method specified by your local government.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Manual%20Polishing%20Sheet%2C%20Half%20Size/lnP117930779-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
