RS PRO Lathe Chuck

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Carbide Nose Dead Centres. RS Pro Carbide Nose Dead Centres are used to support workpieces on the fixed or rotating side of a machine.
The tip of this center features a carbide insert to reduce friction and increase speed.
Features and Benefits. High-quality tool steel. Hardened and ground. Carbide tip with 60° point angle. Mounting taper exactly according to DIN 806. Tolerance: Class AT5. Specifications. DIN 806. Point angle 60°. Material: K30. Hardness: 80 to 90 HRC

Ulasan Produk

Tidak ada ulasan