RS PRO Grinding Pads

Sebelum PPN:
Rp319.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This washable and reusable sander set comes in a variety of grit combinations: coarse (60/100) for effective material removal, medium (240/400) for blending and smoothing, and fine (600/1000) for finishing and sanding.
Perfect for model making, crafts, automotive, jewelry and small DIY projects.
Wall clock in a 300mm white plastic case.
It features a silver front bezel, shatterproof front lens, white dial, 12-hour markings, black printed fine track, a low-noise quartz crystal, and comes with an AA-size battery.
Dimensions are 300 x 40 mm and weight is 650 gm

Ulasan Produk

Tidak ada ulasan