Cool Tech Floating holder for automated polishing and deburring
#Grup produk P117886256
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A floating holder is a floating mechanism that supports the automation of polishing and deburring.
Do you have any of these problems?
● Manual polishing often results in uneven finishes. ● While it can be used with machine tools, the programs are complex and difficult to use. ● Even with robotic polishing, you want to achieve a more stable finish easily. A floating holder solves these problems!
Automatically controls consistent pressure to prevent uneven polishing and achieve a beautiful mirror finish. No complex programming required! Simple operation program is all you need!
Easy to install on robots and machine tools [Benefits of implementation]
- Stabilizes quality, improves work efficiency, enables high-quality finishing with simple operation, and easily automates mirror polishing and deburring.
Cusp removal and polishing, mirror polishing of mold mating surfaces, deburring of lathe surface, removal of milling marks, contouring of counterbore surfaces, etc.
* Do not use at speeds exceeding 3000 rpm. * Before use, check the product for any abnormalities such as unusual noises, vibrations, or looseness. * Do not use with tools other than the manufacturer's mirror sponge cup type. * Do not drop or hit this product with strong impacts. * When storing, apply rust-preventive treatment to prevent rusting. * The floating holder stroke is 6 mm. Do not cut beyond 6 mm as this may cause damage.
Do you have any of these problems?
● Manual polishing often results in uneven finishes. ● While it can be used with machine tools, the programs are complex and difficult to use. ● Even with robotic polishing, you want to achieve a more stable finish easily. A floating holder solves these problems!
Automatically controls consistent pressure to prevent uneven polishing and achieve a beautiful mirror finish. No complex programming required! Simple operation program is all you need!
Easy to install on robots and machine tools [Benefits of implementation]
- Stabilizes quality, improves work efficiency, enables high-quality finishing with simple operation, and easily automates mirror polishing and deburring.
Cusp removal and polishing, mirror polishing of mold mating surfaces, deburring of lathe surface, removal of milling marks, contouring of counterbore surfaces, etc.
* Do not use at speeds exceeding 3000 rpm. * Before use, check the product for any abnormalities such as unusual noises, vibrations, or looseness. * Do not use with tools other than the manufacturer's mirror sponge cup type. * Do not drop or hit this product with strong impacts. * When storing, apply rust-preventive treatment to prevent rusting. * The floating holder stroke is 6 mm. Do not cut beyond 6 mm as this may cause damage.
Warning
* Do not use at speeds exceeding 3000 rpm. * Before use, check the product for any abnormalities such as unusual noises, vibrations, or looseness. * Do not use with tools other than the manufacturer's mirror sponge cup type. * Do not drop or hit this product with strong impacts. * When storing, apply rust-preventive treatment to prevent rusting. * The floating holder stroke is 6 mm. Do not cut beyond 6 mm as this may cause damage.Use
Cusp removal and polishing, mirror polishing of mold mating surfaces, deburring of lathe surface, removal of milling marks, contouring of counterbore surfaces, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
