Acura Diamond cutting wheel

Sebelum PPN:
Rp16.999.900 - Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Accura Diamond Cutting Wheel
* Arbor diameter: 1/2 inch (12.7 mm) Bonding agent: Metalbond
*Acura diamond cutting wheels come in two types: HC type with high-density diamond abrasive grains and LC type with low-density diamond abrasive grains.
* The HC type uses high-density diamond abrasive grains to cut samples with high cutting force.
* The LC type suppresses the fracture of brittle materials caused by contact with diamond abrasive grains.

Ulasan Produk

Tidak ada ulasan