TOTIME Carbide square end mill, vibration-damping type, lead angle 43/46°, POWER coating, 4 flutes.

Sebelum PPN:
Rp429.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting diameter tolerance 12≥ 0 to -0.02 / 12<0 to -0.03 Shank tolerance h6 /// The POWER coating for high hardness has high adhesion to the base material, a coating hardness of 3800Hv, heat resistance of 1000 degrees, and a high-rich aluminum content, so when heat is applied to the coating surface, an aluminum oxide film is formed, creating an extremely hard and wear-resistant coating film. Machining can be done with water-soluble cutting fluid, but dry machining is recommended to maximize the benefits of the coating. We also recommend using this POWER coating for raw materials such as SCM and SKD.
SUS combined use △
*The blade is extremely sharp, so please handle with extreme care.
Warning
*The blade is extremely sharp, so please handle with extreme care.
Use
SUS combined use △

Ulasan Produk

Tidak ada ulasan