TOTIME Carbide square end mill, standard type, 40° lead angle, hydrogen-free DLC coating, 2 flutes.

Sebelum PPN:
Rp539.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting diameter tolerance 12≥ 0 to -0.02 / 12<0 to -0.03 Shank tolerance h6 /// Two-flute end mill for aluminum with hydrogen-free DLC coating. This product is made with high-quality materials from a Japanese manufacturer and features a hydrogen-free DLC coating. Hydrogen-free DLC has a thinner coating film than regular DLC, maintaining the sharpness of the cutting edge while providing excellent lubricity, and the surface hardness of the coating is approximately twice that of regular DLC coating (HDC approx. 5000Hv DLC approx. 2000Hv). Therefore, it enables dry machining of aluminum. This is a high-class end mill, yet it is kept at an affordable price.
For aluminum and non-ferrous metals
*The blade is extremely sharp, so please handle with extreme care.
Warning
*The blade is extremely sharp, so please handle with extreme care.
Use
For aluminum and non-ferrous metals

Ulasan Produk

Tidak ada ulasan