TOTIME Carbide roughing end mill, vibration-damping type, lead angle 19/21°, POWER coating, 4 flutes.

Sebelum PPN:
Rp1.199.900 - Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting diameter tolerance 12≥ 0 to -0.02 / 12<0 to -0.03 Shank tolerance h6 /// This is TOTIME's weak twist vibration-damping roughing end mill. The weak twist is ideal for machining thin plates where you do not want to apply load in the Z-axis direction. The POWER coating for high hardness has high adhesion to the base material, a coating hardness of 3800Hv, heat resistance of 1000 degrees, and because it is formulated with a high-rich aluminum component, when heat is applied to the coating surface, an aluminum oxide film is formed, creating an extremely hard and wear-resistant coating film.
SUS combined use △
*The blade is extremely sharp, so please handle with extreme care.
Warning
*The blade is extremely sharp, so please handle with extreme care.
Use
SUS combined use △

Ulasan Produk

Tidak ada ulasan