TOTIME Carbide ball end mill, vibration-damping type, lead angle 43/46°, hydrogen-free DLC coating, 4 flutes.

Sebelum PPN:
Rp1.599.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting diameter tolerance 12≥ 0 to -0.02 / 12<0 to -0.03 Shank tolerance h6 /// This is a vibration-damping ball end mill for aluminum with a hydrogen-free DLC coating. The hydrogen-free DLC has a hardness of approximately 5000HV, and its surface provides slipperiness, making it ideal for high-speed machining of aluminum. This ball end mill was developed with the concept of providing greater cutting performance, ensuring chipping of the cutting edge with a high-spec coating, and providing greater stability under high machining conditions, resulting in a long service life. It is exceptionally effective on aluminum. Choose from 2-flute, 3-flute, or 4-flute models in this series.
For aluminum and non-ferrous metals
*The blade is extremely sharp, so please handle with extreme care.
Warning
*The blade is extremely sharp, so please handle with extreme care.
Use
For aluminum and non-ferrous metals

Ulasan Produk

Tidak ada ulasan