Ballistol Robla Solo Mil Barrel Cleaner (Pembersih Laras Senjata)

Sebelum PPN:
Rp219.900
Spesifikasi
Size (ml)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robla Solo Mil the tested and unsurpassed barrel cleaner for all guns. What is good has got one enemy – that which is better. This is the reason why Robla Solo was developed further and replaced by Robla Solo MIL. On the basis of the excellent results of a series of tests performed by the German Army’s Institute of Military Research, there followed the decision to use Robla Solo MIL even with special units of the armed forces. Robla Solo MIL consists of very special compounds including ammonia. This formula has not only the power to dissolve any residue of copper, tombac and zinc but also lead, the number one enemy to the precision of a gun. Steel, chrome and nickel are not attacked by Robla Solo MIL. In case of heavy metal residue it is a good idea to put Robla Solo MIL into the barrel, which must be plugged on one side by means of cork or gum stopper, and then wait for a couple of hours, best overnight, until Robla Solo MIL has done its job. If there is just slight residue to be removed, it suffices to pull a tow (Sucol, Sucolin or Sucolin Extra) or a felt stopper soaked with Robla Solo MIL through the barrel several times.
Warning
Signal Word: Warning

Hazard Statements

H315 Causes skin irritation.
H319 Causes serious eye irritation.
H335 May cause respiratory irritation.

Precautionary Statements
General

P102 Keep out of reach of children.

Prevention

P260 Do not breathe dust/fume/gas/mist/vapours/spray.
P264 Wash hands thoroughly after handling.
P271 Use only outdoors or in a well-ventilated area.
P280 Wear protective gloves/protective clothing/eye protection/face protection.

Response

P301 + P330 + P331 IF SWALLOWED: Rinse mouth. Do NOT induce vomiting.
P303 + P361 + P353 IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/shower.
P305 + P351 + P338 IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
P310 Immediately call a POISON CENTER or doctor/physician.

Storage

P403 + P233 Store in a well-ventilated place. Keep container tightly closed.
P405 Store locked up.

Disposal

P501 Dispose of contents/container in accordance with local/regional/national/international regulations.
Use
Barrel cleaning for all guns. Effective against heavy metal residues.

Ulasan Produk

Tidak ada ulasan