Ballistol Bicycle Care Oil

Sebelum PPN:
Rp259.900
Spesifikasi
Size (ml)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bike-X-lube from Ballistol lubricates chains, cassettes and gears under the most extreme of conditions. It is also suitable as a maintenance oil for the whole bike. Bike-X-lube is slide-active and highly penetrating, repels water from metal surfaces and gets beneath moisture. It protects against rust, acts as a contact spray for electrical contacts (e-bikes) and removes any squeaks. Bike-X-lube maintains the bike's mobility with the best lubricating effects and even preserves it in extremely wet and salty air. Bike-X-lube protects against flash rust, corrosion and tarnishing. Removes grease, tar, flash rust and resin. Contains no waxes and does not stick or form resin. No silicone and PTFE additives.
Warning
Hazard warnings for health hazards
H222 Extremely flammable aerosol.
H229 Pressurized container: May burst if heated.
H412 Harmful to aquatic life with long-lasting effects.
Safety instructions
General
P102 Keep out of reach of children.
Prevention
P210 Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
P251 Do not pierce or burn, even after use.
P273 Avoid release to the environment.
storage
P410 + P412 Protect from sunlight. Do not expose to temperatures exceeding 50 °C/122 °F.
Disposal
P501 Dispose of contents/container for recycling.

Ulasan Produk

Tidak ada ulasan