Eagle Clamp Web Inserting Clamp

Sebelum PPN:
Rp7.499.900 - Rp9.099.900
Spesifikasi
Dimension I (mm)16
Dimension J (mm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, strong, easy-to-use clamp for erecting steel frames
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Reliable latch type locking device (spring type clamping mechanism)
-Powerful automatic clamping mechanism that uses the weight of the load to hold it securely
-The grip is proportional to the weight of the load
-Induction-hardened, special steel alloy cam
-Main body is made of high-tensile steel with a welded construction method that is resistant to cracks
-Round swivel jaw to grip the load firmly
-Easy-to-use large lifting shackle
-Handle is attached to increase workability
-Easy-to-use lightweight type
Use
-Lateral lifting, horizontal lifting, erecting, transporting, pulling out, *pulling down, welding, assembling, loading, pressing and bending
By using a turnover device
-Materials that can be handled
Shaped-steel (H-shape, I-shape, channel), bridges, steel structures, steel plates, steel joists, steel frames, longitudinals for shipbuilding, crane beams, formed heads, pipes, etc.

Ulasan Produk

Tidak ada ulasan