Eagle Clamp Horizontal Lifting

Sebelum PPN:
Rp6.099.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light weight, strong, easy-to-use clamp for erecting iron-frame
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Reliable latch type lock device (spring type clamping mechanism)
-Powerful automatic clamping mechanism using weight of the load
-Grip is proportional to the weight of the load, yet leaves the load free from unnecessary scars
-Induction-hardened special steel alloy cam
-Main body made of high-tensile steel with welded construction resistant to cracks
-Round swivel jaw to firmly grip the load
-Easy-to-use large lifting shackle
-Handle is attached to increase workability
Use
-Application
Lateral lifting, horizontal lifting, erecting, transporting, turning, rotating, welding, assembling, loading, pressing, bending
-Loading materials
Shaped-steel (I-shape, H-shape, channel), iron-frames, bridges, steel structures, steel plates, steel joists, steel frames, longitudinales for shipbuilding, crane beams, formed heads, pipes, etc.

Ulasan Produk

Tidak ada ulasan