Tiger Lifting Adjustable Angle Beam Clamp

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (t)3
Dimension A (mm)10
Dimension B (mm)106.5
Dimension C (mm)112
Dimension D (mm)104
Dimension E (mm)343
Dimension G (mm)25
Dimension H (mm)490
Dimension J (mm)22
Dimension K (mm)101 to 203
Dimension L (mm)128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This BCA clamp serves as an anchor or lifting point when attached to an overhead steel angle section approved for lifting applications. This clamp can be used up to a maximum of 15° from the vertical.

Certification:
Each unit comes fully certified with a test certificate or an EC Declaration of Conformity stating compliance with the essential health and safety requirements of the Machinery Directive 2006/42/EC.

Recommendation:
We advise that structural calculations are carried out on all beams and supporting steel work by qualified engineering departments to ensure safe operation.
Warning
Ensure the handle is fully tight before commencing operation.
Feature
Main Features
1.0t and 3.0t capacities available
Quick and versatile rigging point for hoisting equipment when attached to overhead steel angle section approved for lifting applications
Shackle suspension point
V shaped clamping jaws ensures safe and secure grip
Designed to accommodate a wide range of steel angle sections
No tools required – integrated adjusting screw spindle
Operating temperature -40°C to +80°C (temperature range of -60°C to +80°C available as an option)
Factor of safety: 5:1 for straight pulling and lifting, 4:1 at other angles stated
These units meet and exceed all the requirements within BS EN 13155:2003+A2:2009 and AS4991.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait