Spesifikasi
| Characteristics | High oil resistance |
|---|---|
| Environment | Halogen-free, RoHS 10-substance compliant |
| Flame retardant | UL94V2 |
| IP Rating | IP67 |
| Length per Roll (m) | 30 |
| Minimum Bending Radius (mm) | [Movable] 260, [Fixed] 130 |
| Outer Diameter (mm) | 50 |
| Screw Size | 【G thread】G1-1/2 (G42), 【M thread】M50, 【Pg thread】Pg42 |
| Temperature Range (°C) | [When movable] -5 to 65, [When fixed] -40 to 115 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type NS is a standard type with excellent compressive strength.
It is ideal for general piping applications.
File No. E167112 (UL1696)
The tensile strength and compressive resistance classification of NS12 is JIS C 8461-23 classification code 1, Very Light.
The tensile strength and compressive resistance classification of NS16 to NS63 is JIS C 8461-23 classification code 2, Light.
The Munsell value for light gray is N7.
Sunflex ROBO itself is unsuitable for torsional movement. If such piping is required, please use rotating accessories.
Sunflex ROBO is weaker than metal, including the tensile strength of the connection of the accessories, so caution should be exercised when moving under large tensile loads.
Since Sunflex ROBO and its accessories are non-conductors, electrical bonding as required for metal conduits is unnecessary, freeing you from the troublesome problem of grounding electrical equipment.
Because it is made of polyamide, under normal conditions it generally has high chemical resistance to alkalis, alcohols, ethers, ketones, hydrocarbons, hydrogen halides, lubricants, gasoline, detergents, cutting oils, water, etc.
Polyamide resin does not have much weather resistance to direct sunlight, so please use it indoors.
Please use it for cable work.
For accessories, please use the N2 type (e.g., N2BG) accessories for Sunflex ROBO.
For small diameter Sunflex ROBO used in automotive parts, etc., please refer to the following page.
It is ideal for general piping applications.
File No. E167112 (UL1696)
The tensile strength and compressive resistance classification of NS12 is JIS C 8461-23 classification code 1, Very Light.
The tensile strength and compressive resistance classification of NS16 to NS63 is JIS C 8461-23 classification code 2, Light.
The Munsell value for light gray is N7.
Sunflex ROBO itself is unsuitable for torsional movement. If such piping is required, please use rotating accessories.
Sunflex ROBO is weaker than metal, including the tensile strength of the connection of the accessories, so caution should be exercised when moving under large tensile loads.
Since Sunflex ROBO and its accessories are non-conductors, electrical bonding as required for metal conduits is unnecessary, freeing you from the troublesome problem of grounding electrical equipment.
Because it is made of polyamide, under normal conditions it generally has high chemical resistance to alkalis, alcohols, ethers, ketones, hydrocarbons, hydrogen halides, lubricants, gasoline, detergents, cutting oils, water, etc.
Polyamide resin does not have much weather resistance to direct sunlight, so please use it indoors.
Please use it for cable work.
For accessories, please use the N2 type (e.g., N2BG) accessories for Sunflex ROBO.
For small diameter Sunflex ROBO used in automotive parts, etc., please refer to the following page.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
