King Corp. Western-style No. 4 Hi-Soft Color Gray, Borderless, 100 sheets x 20 boxes

Sebelum PPN:
Rp139.999.900
Spesifikasi
ColorGray
Height (mm)105
Mass (kg)14.5
SizeWestern style No. 4
Trusco Part No.217-0294
Width (mm)235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a popular halftone color envelope series.
Ideal for enclosing tri-folded letterheads.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing tri-folded letterheads.

Ulasan Produk

Tidak ada ulasan