King Corp. Water-repellent white envelope with textured pattern, size 3 (long size)

Sebelum PPN:
Rp2.699.900
Spesifikasi
ColorWhite
Height (mm)235
Mass (kg)6
SizeLong type no. 3
Trusco Part No.216-8701
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The water-repellent wrap prevents the contents from getting wet. A patterned print is applied to the wrap to ensure privacy and prevent the contents from being visible.
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).

Ulasan Produk

Tidak ada ulasan