DURABLE Varicolor Mix Letter Tray Set (5 pieces)

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorWhite
Height (mm)330 (5 layers)
Tray Dimensions (mm)265mm (width) x 340mm (height) x 75mm (depth) (per unit)
Tray Inner Dimensions (mm)250 x 320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
German DURABLE "VARICOLOR MIX A4 Vertical Letter Tray [5-Tier Set]". German design A letter tray set with elegant colors. The 5 letter trays can be stacked vertically or in a tiered fashion. Organize documents by color (light yellow, red orange, blue green, platinum gray, gray blue). Can store A4 to C4 size paper. High quality and stable design matches any interior. Material: ABS.
Can be used in offices, schools, etc.
Use
Can be used in offices, schools, etc.

Ulasan Produk

Tidak ada ulasan