SEIKO FAMILY Storage Case (Plastic Drawer, White) Series

Sebelum PPN:
Rp5.099.900
Spesifikasi
Allowable Load (kg)Shallow A3: 2 per drawer
ColorWhite
Dimensions (mm)490x400x495 (Width W x Depth D x Height H)
Mass (kg)12
Number of ShelvesA3 size 1 row shallow type 10 steps
SizeA3
Typedrawer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body is made of sturdy steel. The drawers are made of transparent plastic, making it convenient to check the documents inside from the outside. The drawers are shallow and can hold A3 size documents.
*The dividers for the plastic drawers are sold separately.
*Please note the following regarding furniture items shipped directly from the manufacturer.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer reasons. In the event of an unavoidable cancellation, a cancellation fee may be charged at a later date.
*Please note that additional charges will apply if redelivery is required due to customer circumstances.
*We do not deliver to private residences (detached houses or apartment buildings).
Warning
*The dividers for the plastic drawers are sold separately.
*Please note the following regarding furniture items shipped directly from the manufacturer.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer reasons. In the event of an unavoidable cancellation, a cancellation fee may be charged at a later date.
*Please note that additional charges will apply if redelivery is required due to customer circumstances.
*We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan