King Corp. Square No. 2 Olympus Quick-release

Sebelum PPN:
Rp2.499.900
Spesifikasi
ColorBrown
Height (mm)332
Mass (kg)9
SizeSquare No. 2
TapeYes
Trusco Part No.216-7184
Type of Tapequick
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most basic office-use kraft envelope, prioritizing durability and practicality. It comes with quick-seal tape for easy sealing.
Ideal for enclosing A4 documents (297 x 210)
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210)

Ulasan Produk

Tidak ada ulasan