King Corp. Square No. 2 Kent paper, black lacquered, with Elcon connector.

Sebelum PPN:
Rp3.399.900
Spesifikasi
ColorWhite
Height (mm)332
Mass (kg)10.15
SizeSquare No. 2
TapeYes
Trusco Part No.216-7205
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These envelopes are made with our unique Kent paper. They come with silicone tape for easy sealing.
Ideal for enclosing A4 documents (297 x 210)
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210)

Ulasan Produk

Tidak ada ulasan