King Corp. Square No. 2 HI Soft Green Quick-release 500 sheets x 1 box

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorGreen
Height (mm)332
Mass (kg)10.15
SizeSquare No. 2
TapeYes
Trusco Part No.216-7220
Type of Tapequick
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a popular series of halftone-colored envelopes. They come with quick-release tape for easy sealing.
Ideal for enclosing A4 documents (297 x 210)
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210)

Ulasan Produk

Tidak ada ulasan