ITOKI Replacement case (for B4 folder output data)

Sebelum PPN:
Rp179.900
Spesifikasi
Outer Dimensions (mm)400x165x313 (Width W x Depth D x Height H)
SizeFor B4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Okikae Case for B4 Folder Output Data. This "Okikae Case" is designed to store documents that are being moved to a storage area via filing. Using a case of the appropriate size for your documents improves storage efficiency. ,Size: B4 Folder Output Data, W40 x D16.5 x H31.3cm (Internal dimensions are approximately 1.2cm smaller than external dimensions)
file supplies
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Please note the following points regarding furniture products shipped directly from the manufacturer. *Please carefully check the quantity (number of items, number of sets) before ordering. *We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. In the event of an unavoidable cancellation, a "cancellation fee" may be charged at a later date. *Please note that additional charges will apply if redelivery is required due to customer convenience. *Delivery may be curbside only in some areas, remote islands, or depending on the location.
Warning
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Please note the following points regarding furniture products shipped directly from the manufacturer. *Please carefully check the quantity (number of items, number of sets) before ordering. *We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. In the event of an unavoidable cancellation, a "cancellation fee" may be charged at a later date. *Please note that additional charges will apply if redelivery is required due to customer convenience. *Delivery may be curbside only in some areas, remote islands, or depending on the location.
Feature
The inner dimension is about 12 mm smaller than the outer dimension.
Use
file supplies

Ulasan Produk

Tidak ada ulasan