nusign Pen holder (square)

Sebelum PPN:
Rp169.900
Spesifikasi
Dimensions (mm)86x85x85
Internal Dimensions (Vertical x Horizontal) (mm)50x78(large), 25x78(small)
Mass (g)130
MaterialHIPS
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its gentle colors and neat storage dividers, it offers a satisfying feeling of having your stationery neatly organized.
Made from durable, thick polyethylene, it's built to last and is resistant to scratches and deformation.
Separable and secure, it won't move.
Two dividers make organization easy, and the non-slip backing ensures stability.
It's too good to just use for stationery; it has dividers so you can neatly store brushes as well.
It fits perfectly on a desk or in front of a mirror.
Enjoy the fun of coordinating your favorite colors. A unified desk makes every day a little more special.
Feature
(Inside) Divider included, (Bottom) Non-slip

Ulasan Produk

Tidak ada ulasan