NAIKI Meeting board

Sebelum PPN:
Rp16.999.900
Spesifikasi
Board TypeDouble-sided whiteboard
ColorBoard surface: White
Height (mm)1800
Length (mm)532
Mass (kg)27.6
Repeated and RefillableCorrespondence
Set ContentsOne eraser, two markers (black and red)
Trusco Part No.409-0737
TypePlain with legs
Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meeting board is simple, slim, and easy to put away.
It can be stored compactly when not in use.
This is an integrated tray that does not interfere with the tabletop.
The design allows for ample surface area, prevents dirt from accumulating, and makes cleaning easy.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan