King Corp. Long type No. 4, White Special A, with Elcon

Sebelum PPN:
Rp1.899.900 - Rp6.399.900
Spesifikasi
ColorWhite
Height (mm)205
SizeLong type no. 4
TapeYes
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These envelopes are made with our unique Kent paper. They come with silicone tape for easy sealing.
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).

Ulasan Produk

Tidak ada ulasan