King Corp. Long type No. 4 muscle insertion

Sebelum PPN:
Rp6.399.900
Spesifikasi
ColorBrown
Height (mm)205
Mass (kg)6.2
SizeLong type no. 4
Trusco Part No.217-0303
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are ribbed kraft envelopes, commonly used for things like invoices and labels.
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).

Ulasan Produk

Tidak ada ulasan