King Corp. Long size 4 with adhesion

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorThe sky
Height (mm)205
Mass (kg)3.2
SizeLong type no. 4
Trusco Part No.216-4024
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are brightly colored kraft envelopes. They come with adhesive, making sealing easy and increasing work efficiency when using large quantities.
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing B5 documents (257 x 182 mm) folded into quarters (205 x 90 mm).

Ulasan Produk

Tidak ada ulasan