King Corp. Long size 3, 80g, patterned, white, special grade A

Sebelum PPN:
Rp2.499.900
Spesifikasi
ColorWhite
Height (mm)235
Mass (kg)5.7
SizeLong type no. 3
Trusco Part No.216-5644
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These envelopes are made from our unique Kent paper. A patterned print is applied to prevent the contents from being visible, ensuring the privacy of personal information.
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).

Ulasan Produk

Tidak ada ulasan