King Corp. Long 3 Olympus Sumi Adhere

Sebelum PPN:
Rp1.999.900 - Rp2.099.900
Spesifikasi
ColorBrown
Height (mm)235
SizeLong type no. 3
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are the most basic office-use kraft envelopes, prioritizing durability and practicality. They come with adhesive, making sealing easy and efficient, especially when using large quantities.
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing A4 documents (297 x 210 mm) folded into thirds (210 x 99 mm) and A5 documents (148 x 210 mm) folded in half (210 x 74 mm).

Ulasan Produk

Tidak ada ulasan