G-Too IC Matte Tape, Blue, 0.5-12.0mm width

Sebelum PPN:
Rp1.399.900 - Rp4.099.900
Spesifikasi
ColorBlue
Length (m)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is made of polyester film with a polypropylene coating and is designed specifically for straight lines.
The surface has a matte finish that does not reflect light, and you can write on it.
Perfect for whiteboard marking, graphic design, industrial design, office layout, architectural drawings and graphs, models, and hobbies!
Whiteboard marking, graphic design, industrial design, office layout, architectural drawings and graph creation, models and hobbies
* Tapes wider than 6.0mm do not come with a case.
* Do not store in high temperature or high humidity locations. Also, even if air bubbles (squirts) are visible in the tape, this does not affect its use.
*Please note that the tape may tear if excessive force is applied or if it is pulled too hard.
Warning
* Tapes wider than 6.0mm do not come with a case.
* Do not store in high temperature or high humidity locations. Also, even if air bubbles (squirts) are visible in the tape, this does not affect its use.
*Please note that the tape may tear if excessive force is applied or if it is pulled too hard.
Use
Whiteboard marking, graphic design, industrial design, office layout, architectural drawings and graph creation, models and hobbies

Ulasan Produk

Tidak ada ulasan