CRECOTE Glass pen, orange with green ink, GP-1001C(OB)

Sebelum PPN:
Rp489.900
Spesifikasi
ColorBody: Orange, Ink: Green
Dimensions, Width W x Depth D x Height H (mm)60x40x213
Included AccessoriesPen holder, protective cap, ink (red)
Mass (g)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This glass pen offers an exceptional feel in your hand and a smooth writing experience as the ink glides effortlessly across the paper. The delicate beauty of the glasswork and its smooth writing feel elevate your daily writing to a special moment. It comes with one color of ink, so you can start using it right away. A pen stand is also included, adding a touch of elegance to your desk. It's also an ideal gift for someone special.
A special bottle just for you, to add color to your everyday life.
*Please note that the actual product color may differ from what you see on your monitor due to monitor settings, room lighting, etc. *We do not deliver to private residences (detached houses or apartment buildings).
Warning
*Please note that the actual product color may differ from what you see on your monitor due to monitor settings, room lighting, etc. *We do not deliver to private residences (detached houses or apartment buildings).
Use
A special bottle just for you, to add color to your everyday life.

Ulasan Produk

Tidak ada ulasan