nusign Gel Ink Pen Ballpoint / 0.5mm / Triangular Shape (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp37.900
Spesifikasi
Ball Diameter (mm)0.5
Dimensions (mm)144x15x10
InkAqueous pigment
Ink ColorBlack
Mass (g)13.1
MaterialPC
MethodKnock type
Pen RefillsDLI-NPR740-R
Shank Diameter (DIAmm)15 (maximum)
ShapeTriangular shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in three colors, this gel ink ballpoint pen features a transparent design and an easy-to-hold triangular shape. The transparent, shimmering, soft colors blend seamlessly into your hand. The triangular shape fits comfortably in your hand. It's easy to hold and replace. It comes with a clip that allows you to attach it to clothes, notebooks, and other items, making it convenient to carry around. The high-precision ball provides a smooth writing experience. The ink flows smoothly even when the pen tip is moving quickly, and it dries instantly.
Feature
With clip

Ulasan Produk

Tidak ada ulasan