CQ Publishing FPGA magazine no. 13

Sebelum PPN:
Rp519.900
Spesifikasi
Author NameFPGA magazine editorial department
ClassificationSpecialty
First Edition Date42491
Genreelectronic communication
Page Number144
Suitable Paper SizeB5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FPGA "MAX 10" for new generation entry from Altera. The biggest feature is that the device has a built-in configuration memory required for FPGA. There are several types in this series, but they have essential elements for realizing a low-cost system. In addition, it is the first device made by the same company to have an AD converter built-in. This special feature introduces various application examples in detail. Table of Contents Special Feature Perfect for both introductory and hobby! One-chip FPGA = MAX10 Prologue Everyone! Let's use MAX10 !! Chapter 1 Make a smartphone control radio control with MAX 10 + BLE module! Appendix 1 20 pin & 40 pin DIP size MAX 10 board 2 types Introduction Chapter 2 Displaying motion components with MAX 10+ camera module Chapter 3 Transistor technology special issue included HDMI & audio output with MAX 10 board! Appendix 2 Connect MAX 10 to Ethernet using DE0 expansion board! Chapter 4 Chapter Genuine MAX 10 Evaluation Kit + Arduino Shield for the First Time MAX 10 Chapter 5 Features of MAX 10 and Development Tools Used High-level Synthesis Related FPGA HLx Editions and HLS (T High Level Synthesis) Features Latest Technology Cyclone V SoC Compare the commonalities and differences of Zynq's AXI bus and their performance Try interrupt control with Cyclone V SoC & Zynq common system! Learn HDMI (DVI) image input / output with the introductory evaluation board ZYBO High-speed serial communication with FPGA ~ Using SERDES Let's try-Basic explanation Manufacture of USB target device compatible with USB communication device class

Ulasan Produk

Tidak ada ulasan