MARVY Ford Rowing

Sebelum PPN:
Rp309.900
Spesifikasi
Dimensions (mm)111x20x151 (Width W x Depth D x Height H)
InkWater-based pigment (filling type)
Ink ColorBlack / dark brown
Line WidthExtra-fine / fine print
Line Width (mm)Black: 0.03, 0.05, 0.1, 0.3, 0.5, Brush / Dark brown: 0.03, 0.05
Mass (g)127 (1 bottle: 10)
Number of Colors6
Product TypeDisposable main body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A drawing pen that uses water-resistant pigment ink and does not bleed into the luplume permanent. The tip of the millipen is hard to bend, so it is also recommended for people with strong writing pressure. A set of 6 black ink nibs and 2 dark brown inks. With CE mark.
Illustration, manga, etc.
Use
Illustration, manga, etc.

Ulasan Produk

Tidak ada ulasan