CRECOTE Character Alarm Clock, White, BWBQNZ-01(W)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Battery Capacity (mAh)1500
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)110x93x105
Included AccessoriesUSB cable, manual
Mass (g)260
Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make waking up fun for your child! Its cute face and gentle light make getting up every morning enjoyable. It also features a snooze function and a night light function for your child's safety. A temperature display allows you to check the room temperature at a glance.
Perfect as an alarm clock for children.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Perfect as an alarm clock for children.

Ulasan Produk

Tidak ada ulasan