ICO Chameleon 4-Color Touch Pen

Sebelum PPN:
Rp209.900
Spesifikasi
Diameter (mm)10
Overall Length (mm)140
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the "Chameleon 4-Color Ballpoint Pen" from Hungarian stationery manufacturer ICO. The chic silver body has an octagonal shape like a pencil. The "click" sound it makes each time you change colors gives it a retro and cute toy-like feel. It comes with a clip for easy carrying. It's also a great product that has a stylus pen at the top. The pen tip is 1mm. The ink comes in four colors (black, blue, green, and red). With its somewhat retro and cute design, the "Chameleon Ballpoint Pen" is perfect as a gift.
These stylish items, which evoke the charm of Hungary, can be used in a variety of situations, such as improving efficiency in studying or working.
Use
These stylish items, which evoke the charm of Hungary, can be used in a variety of situations, such as improving efficiency in studying or working.

Ulasan Produk

Tidak ada ulasan