Unifine Cardboard envelope, A5 size, DVD size, economy type, coated cardboard, 250g/m2

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorWhite
Height (mm)242
Mass (kg)14 (1 package)
Quantity (sheets)500 (1 box)
Width (mm)187

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These economy-type coated cardboard envelopes are made of thick cardboard that is resistant to bending and less likely to damage the contents. The smooth, white-coated surface makes it easy to attach labels, making them suitable for mail delivery and other similar services.
For sending and storing important documents, and as an option for environmentally friendly shipping and packaging materials.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Zipper closure, sealing tape (hot melt adhesive)
Use
For sending and storing important documents, and as an option for environmentally friendly shipping and packaging materials.

Ulasan Produk

Tidak ada ulasan