Milan Calculator 8 Digits 40918BL

Sebelum PPN:
Rp439.900
Spesifikasi
ColorWhite
Dimensions (mm)75x117x19 (Width x Depth x Height)
Height (mm)117
Number of Digits8-digit
Thickness (mm)19
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's simple and has a retro feel, and the key is made of plastic, so it's hard to get dirty and clean. 8 digit calculator. It is a calculator (8-digit calculator) of Spanish stationery brand "Milan". It looks stylish on your desk.

Ulasan Produk

Tidak ada ulasan