Milan Calculator 12 Digits 40920BL

Sebelum PPN:
Rp699.900
Spesifikasi
ColorWhite
Dimensions (mm)107x172x35 (Width x Depth x Height)
Height (mm)172
Number of Digits12 digits
Thickness (mm)35
Width (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 12-digit calculator from MILAN, a popular Spanish stationery brand. The design is simple, easy to read, and timeless. Calm coloring based on gray. Rounded buttons fit gently in your hand. 12 digit calculator. The display has a moderate angle to improve visibility, so you can use it without stress while working or studying. A 12-digit calculator that can be used for a long time in the office, at home, or at school.

Ulasan Produk

Tidak ada ulasan