King Corp. Business card envelope

Sebelum PPN:
Rp64.999.900
Spesifikasi
Height (mm)70
Mass (kg)9.5
SizeWestern-style business card envelope
Width (mm)112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a popular halftone color envelope series.
Ideal for enclosing business cards, prepaid cards, etc.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Use
Ideal for enclosing business cards, prepaid cards, etc.

Ulasan Produk

Tidak ada ulasan