Milan Big Key Calculator 10 Digits 150610

Sebelum PPN:
Rp579.900
Spesifikasi
Dimensions (mm)103x143x27 (Width x Depth x Height)
Height (mm)143
Number of Digits10 digits
Thickness (mm)27
Width (mm)103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Big Key series, Milan's No.1 long-selling hit product, is a highly popular calculator that can be used by both men and women. As the name suggests, the keys and numbers are larger than regular calculators, so it is easy to press and difficult to make mistakes, making it popular as an easy-to-use calculator. A simple and casual stylish calculator with large keys and a two-tone color of black and white. 10 digit calculator. A 10-digit calculator made at an angle that is easy to see when placed on a desk.

Ulasan Produk

Tidak ada ulasan